High Purity Gas Regulator, Oxygen, Single Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 150 psi

  • Mfr # 213-0308

  • Zoro # G2428100


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
213-0308
Zoro #
G2428100
UPC #
014495279834
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.908"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
150 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Diaphragm Material
Stainless Steel
Gauges Delivery Pressure
150 psi
Regulator Capacity
Medium Duty
Stages
Single Stage
Application
Automotive Emissions Testing, Biological Laboratories, Chemical Process Plants, Instrument Analysis
Delivery
150 psi
Delivery Pressure Range
0 to 150 psi
Regulator Application
General Purpose
Supply Pressure Gauge
4,000 psi
Features
Built In Safety Relief Valve, Stainless Steel Diaphragm
Gas Purity Rating
99.99 %
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Bonnet Material
Nickel Plated Brass
Inlet Connection Type
NGO
Operating Temperature (Maximum)
165 Degrees F
Filter Material
316 Stainless Steel
Operating Temperature (Minimum)
-40 Degrees F
Inlet Thread Direction
Right Hand
CGA Number
CGA 540
Seal Material
FKM
Flow Coefficient
0.09
Outlet Connection Type
Tube Fitting
Body Finish
Nickel Plated
Regulator Series
210
Seat Material
PFA
Control Type
Knob
Inlet Pressure (Maximum)
3,500 psig
Inlet Connection Gender
Male

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 150 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.