High Purity Gas Regulator, Oxygen, Single Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # 211-0308

  • Zoro # G2428170


product price:  $568.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
211-0308
Zoro #
G2428170
UPC #
014495279766
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.908"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Regulator Capacity
Medium Duty
Regulator Application
General Purpose
Delivery
50 psi
Gauges Delivery Pressure
50 psi
Supply Pressure Gauge
4,000 psi
Diaphragm Material
Stainless Steel
Application
Automotive Emissions Testing, Biological Laboratories, Chemical Process Plants, Instrument Analysis
Stages
Single Stage
Delivery Pressure Range
0 to 50 psi
Features
Built In Safety Relief Valve, Stainless Steel Diaphragm
Inlet Pressure (Maximum)
3,500 psig
Operating Temperature (Minimum)
-40 Degrees F
Regulator Series
210
Seat Material
PFA
Inlet Thread Direction
Right Hand
Filter Material
316 Stainless Steel
Flow Coefficient
0.09
Bonnet Material
Nickel Plated Brass
Body Finish
Nickel Plated
Inlet Connection Gender
Male
Gas Purity Rating
99.99 %
Seal Material
FKM
Helium Leak Integrity Rating
1.00 x 10^-5 cc/sec
Operating Temperature (Maximum)
165 Degrees F
Outlet Connection Type
Tube Fitting
Inlet Connection Type
NGO
Control Type
Knob
CGA Number
CGA 540

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.99 Percent, Helium Leak Integrity Rating 1.00 x 10^-5 cc/sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.