High Purity Gas Regulator, Oxygen, Single Stage, 0.908"-14 Inlet, 1/4 in Outlet, 0 to 50 psi

  • Mfr # 611-03080000

  • Zoro # G2427750


product price:  $647.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Oxygen
Outlet Connection Size
1/4 in
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
611-03080000
Zoro #
G2427750
UPC #
014495280144
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.908"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 540

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Oxygen
Body Material
Nickel Plated Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery
50 psi
Supply Pressure Gauge
4,000 psi
Stages
Single Stage
Delivery Pressure Range
0 to 50 psi
Diaphragm Material
Stainless Steel
Regulator Application
General Purpose
Application
High Purity Systems
Regulator Capacity
Medium Duty
Gauges Delivery Pressure
50 psi
Features
Filtered Seat
Filter Material
316 Stainless Steel
Inlet Connection Type
NGO
Operating Temperature (Minimum)
-40 Degrees F
Regulator Series
610
Gas Purity Rating
99.9995 %
Inlet Connection Gender
Male
Inlet Pressure (Maximum)
3,500 psig
Outlet Connection Type
Tube Fitting
Inlet Thread Direction
Right Hand
Operating Temperature (Maximum)
165 Degrees F
Control Type
Knob
Flow Coefficient
0.12
Bonnet Material
Nickel Plated Brass
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
CGA Number
CGA 540
Body Finish
Nickel Plated
Seat Material
PFA

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.908 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.