Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Little Torch Tip No 2 tip

  • Mfr # 12-1401-02

  • Zoro # G3688203


product price: $37.19
/ea

Key Features

Series
Little Torch
For Use With
Acetylene, Hydrogen
Flame Type
Single
Size
2
Gas Service
Acetylene, Hydrogen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-1401-02
Zoro #
G3688203
UPC #
014495000230
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Overall Length
1 1/2 in
Drill Size
97

Details

Item
Little Torch Tip
Series
Little Torch
For Use With
Acetylene, Hydrogen
Flame Type
Single
Gas Service
Acetylene, Hydrogen
Application
Brazing, Diy or Home Hobbyist, Maintenance and Repair- Field Operations, Maintenance and Repair- in Plant, Metal Art and Sculptures, Soldering, Welding
Acetylene Pressure
2 psi
Acetylene Flow
.9 cfh
Tip Series
Little Torch
Compatible Fuel Type
Acetylene, Hydrogen
Tip Design
Curved
Compatible Torch Series
WH370
Tip Angle
45 Degrees
Compatible Manufacturer
Smith
Compatible Torch Manufacturer Part Number
11-1101C, 11-1104C, 11-1107, 11-1110

Description

Little Torch Tip, Compatible Fuel Type Acetylene, Hydrogen, Tip Series Little Torch, Compatible Torch Series WH370, Drill Size 97, Tip Size 2, Compatible Manufacturer Smith, Application Brazing, Diy or Home Hobbyist, Maintenance and Repair- Field Operations, Maintenance and Repair- in Plant, Metal Art and Sculptures, Soldering, Welding, Compatible Torch Manufacturer Part Number 11-1101C, 11-1104C, 11-1107, 11-1110, Flame Type Single, Overall Length 1 1/2 in, Tip Angle 45 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.