Zoro Homepage

Machine Torch, 13-3/4 In L

  • Mfr # SC772A

  • Zoro # G2076575


product price: $1,137.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Cuts Up To
12 in
Head Angle
180 Degrees
Length
13 3/4 in
Tip Series
SC Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC772A
Zoro #
G2076575
UPC #
014495247574
Country of Origin
United States

Dimensions

Length
13 3/4 in
Length (In.)
13-3/4
Maximum Cutting Thickness
12 in
Inlet Connection Size
9/16"-18
Overall Length
13 3/4 in
Hose Fitting Size
B

Details

Item
Machine Cutting Torch
Gas Service
Any Fuel gas
Cuts Up To
12 in
Head Angle
180 Degrees
Tip Series
SC Series
Series
SC Heavy Duty
For Use With
Any Fuel Gas
Head
180 Degrees
Features
Ease-on Cutting Lever Reduces Blowback in Piercing and Keyholing in Restarts, Stainless Steel Ball-Type Valves Provide Fine Adjustment and Positive Shut-Off
Weight
3.9 lb
Compatible Fuel Type
Acetylene, Propane, Natural Gas, Propylene
Torch Type
Machine
Cutting Torch Series
SC
Torch Style
Smith
Compatible Cutting Tip Series
SC12, SC36, SC40, SC46, SC50, SC56, SC60
Duty Rating
Heavy Duty

Description

Machine Cutting Torch, Compatible Fuel Type Acetylene, Propane, Natural Gas, Propylene, Cutting Torch Series SC, Head Angle 180 Degrees , Overall Length 13 3/4 in, Maximum Cutting Thickness 12 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.9 lb, Compatible Cutting Tip Series SC12, SC36, SC40, SC46, SC50, SC56, SC60, Torch Style Smith, Torch Type Machine, Duty Rating Heavy Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.