Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Med Duty Cut Attachment, 90 Deg Head

  • Mfr # MC509

  • Zoro # G0517282


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Series
MC Medium Duty
Head Angle
90 Degrees
Length
11 1/4 in
Finish
Nickel Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC509
Zoro #
G0517282
UPC #
014495012523
Country of Origin
United States

Dimensions

Length
11 1/4 in
Overall Length
11 1/4 in
Maximum Cutting Thickness
6 in

Details

Item
Cutting Attachment
Gas Service
Any Fuel gas
Series
MC Medium Duty
Head Angle
90 Degrees
Finish
Nickel Plate
Duty Rating
Medium/Standard Duty
Cuts Up To
6 in
Welds Up To
1/2 in
Features
Cuts up to 8"
Torch Handle
WH100
For Use With
For Use With 2CZV6 and 2CZV7
Tip Series
MC Series
Body Material
Stainless Steel/Brass
Body Finish
Nickel Plate
Compatible Torch Handle Manufacturer Part Number
CW5A, MW5, MW5A, WH100
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Cutting Attachment Series
MC 500
Weight
17.6 oz
Compatible Cutting Tip Series
MC 12, MC 40, MC 60
Torch Style
Smith

Description

Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series MC 500, Head Angle 90 Degrees , Overall Length 11 1/4 in, Maximum Cutting Thickness 6 in, Weight 17.6 oz, Torch Style Smith, Compatible Cutting Tip Series MC 12, MC 40, MC 60, Compatible Torch Handle Manufacturer Part Number CW5A, MW5, MW5A, WH100, Body Finish Nickel Plate, Body Material Stainless Steel/Brass, Compatible Torch Grainger Part Number 2CZV6, Duty Rating Medium/Standard Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.