Zoro Homepage

Reverse Flow Check Valve Set, 2 Pc

  • Mfr # H698

  • Zoro # G3304226


product price: $35.69
/ea

Key Features

Connection
9/16"-18 R & L
Body Material
Brass
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Compatible Gas Type
Fuel, Oxygen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H698
Zoro #
G3304226
UPC #
014495252349
Country of Origin
United States

Dimensions

Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Outlet Connection Size
9/16"-18

Details

Item
Reverse Flow Check Valve Set
Connection
9/16"-18 R & L
Body Material
Brass
Compatible Gas Type
Fuel, Oxygen
Series
H698
Inlet Connection Type
UNF
Standards
UL Listed
For Use With
Regulators
Construction
Brass
Number of Pieces
2
Function
Prevents Reverse Flow of Gases
Product Type
Check Valve Set
Inlet CGA Number (Fuel)
CGA 023
Inlet CGA Number (Oxygen)
CGA 022
Inlet Thread Direction
Left Hand, Right Hand

Description

Reverse Flow Check Valve Set, Mounting Location Regulator, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass, Inlet Connection Type UNF, Inlet Thread Direction Left Hand, Right Hand, Product Type Check Valve Set, Series H698, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.