Reverse Flow Check Valve Set, For Torches
Mfr # H697
Zoro # G3009291
product price: $39.49
/eaKey Features
Connection
9/16"-18 R & L
Body Material
Brass
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Compatible Gas Type
Fuel, Oxygen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H697
Zoro #
G3009291
UPC #
014495252356
Country of Origin
United States
Dimensions
Hose Fitting Size
B
Inlet Connection Size
9/16"-18
Outlet Connection Size
9/16"-18
Details
Item
Reverse Flow Check Valve Set
Connection
9/16"-18 R & L
Body Material
Brass
Compatible Gas Type
Fuel, Oxygen
Series
H697
Standards
UL Listed
For Use With
Torches
Function
Prevents Reverse Flow of Gases
Number of Pieces
2
Construction
Brass
Product Type
Check Valve Set
Inlet Thread Direction
Left Hand, Right Hand
Inlet CGA Number (Fuel)
CGA 023
Inlet CGA Number (Oxygen)
CGA 022
Description
Reverse Flow Check Valve Set, Mounting Location Torch, Compatible Gas Type Fuel, Oxygen, Inlet Connection Size 9/16 In.-18, Outlet Connection Size 9/16 In.-18, Inlet CGA Number (Fuel) CGA 023, Inlet CGA Number (Oxygen) CGA 022, Hose Fitting Size B, Body Material Brass, Inlet Thread Direction Left Hand, Right Hand, Product Type Check Valve Set, Series H697, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.