Zoro Homepage

Standard Duty Cutting Attachment

  • Mfr # AC309

  • Zoro # G2876711


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Gas Service
Any Fuel gas
Series
AC Standard Duty
Features
Cuts up to 3"
Torch Handle
AW1A
For Use With
For Use With 2CZV7 and 6GJG2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC309
Zoro #
G2876711
UPC #
014495005747
Country of Origin
United States

Dimensions

Length
8 1/2 in
Overall Length
8 1/2 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Attachment
Gas Service
Any Fuel gas
Series
AC Standard Duty
Features
Cuts up to 3"
Torch Handle
AW1A
For Use With
For Use With 2CZV7 and 6GJG2
Welds Up To
1/2 in
Finish
Nickel Plate
Duty Rating
Medium/Standard Duty
Head Angle
90 Degrees
Tip Series
MC Series
Cuts Up To
3 in
Compatible Cutting Tip Series
MC 12, MC 40, MC 60
Weight
16 oz
Compatible Torch Handle Manufacturer Part Number
AW10A, AW1A
Body Material
Stainless Steel/Brass
Torch Style
Smith
Cutting Attachment Series
AC309 Airline
Compatible Fuel Type
Acetylene, Natural Gas, Propane, Propylene
Body Finish
Nickel Plate

Description

Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series AC309 Airline, Head Angle 90 Degrees , Overall Length 8 1/2 in, Maximum Cutting Thickness 3 in, Weight 16 oz, Torch Style Smith, Compatible Cutting Tip Series MC 12, MC 40, MC 60, Compatible Torch Handle Manufacturer Part Number AW10A, AW1A, Body Finish Nickel Plate, Body Material Stainless Steel/Brass, Compatible Torch Grainger Part Number 6GJG2, Duty Rating Medium/Standard Duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.