Zoro Homepage

Torch For 6GJG4

  • Mfr # 11-1101C

  • Zoro # G3726396


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Application
Heating, Cutting, Welding
Gas Service
Any Fuel gas
Series
The Little torch
Welding Application
Jewelry
Length (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-1101C
Zoro #
G3726396
UPC #
014495000179
Country of Origin
United States

Dimensions

Length (In.)
5
Hose Fitting Size
B
Hose Length
8 ft

Details

Item
Welding And Brazing Torch Kit
Application
Heating, Cutting, Welding
Gas Service
Any Fuel gas
Series
The Little torch
Welding Application
Jewelry
Tip Series
The Little Torch
For Use With
Torch For 6GJG4
Product Type
Torch Kit
Torch Handle Model
11-1101C
Number of Welding Nozzles
0
Kit Series
Little Torch
Number of Brazing and Soldering Tips
0
Torch Style
Smith
Compatible Fuel Type
Acetylene, Hydrogen, Natural Gas, Propane, Propylene
Number of Regulators
0
Number of Cutting Tips
0

Description

Welding And Brazing Torch Kit, Compatible Fuel Type Acetylene, Hydrogen, Natural Gas, Propane, Propylene, Kit Series Little Torch, Torch Handle Model 11-1101C, Hose Fitting Size B, Hose Length 8 ft, Product Type Torch Kit, Torch Style Smith, Application Heating, Cutting, Welding, Number of Brazing and Soldering Tips 0, Number of Cutting Tips 0, Number of Regulators 0, Number of Welding Nozzles 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.