Shop SMITH EQUIPMENT
See all product information
Create Account
Torch Kit, NE Series Series, Acetylene, 9/16-18 LH, NE180-1, NE180-2, NE180-3
- Mfr # NE835A
- Zoro # G3596966
product price:Â
$
446.99
/ea
Free Shipping & Returns
Key Features
Series
NE Series
Gas Service
Acetylene
Outlet Connection
9/16-18 LH
Welding Nozzles
NE180-1, NE180-2, NE180-3
Torch Handle
NE180A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NE835A
- Zoro #
- G3596966
- UPC #
- 014495014411
- Country of Origin
- United States
- Item
- Acetylene Air Outfit
- Series
- NE Series
- Gas Service
- Acetylene
- Outlet Connection
- 9/16-18 LH
- Welding Nozzles
- NE180-1, NE180-2, NE180-3
- Torch Handle
- NE180A
- Pressure Regulator
- 30-15-520, CGA 520
- For Use With
- For Soldering Sweat Type Fittings To Standard Copper Tubing
- Application
- DIY, Home Hobbyist, Maintenance and Repair - Field Operations, Maintenance and Repair - In Plant, Metal Art, Sculptures
- Includes
- RL121 R Grade Hose
- Heating Head
- NE180-1, NE180-2, NE180-3
- Flame Type
- Soft
- Product Type
- Torch Kit
- Connection Type
- Threaded
- Included Acetylene Regulator CGA Number
- CGA-520
- Included Torch Handle Manufacturer Part Number
- NE180A
- Included Acetylene Regulator Manufacturer Model Number
- 30-15-520
- Ignition Type
- External Lighter
- Tip Manufacturer Part Number
- NE180-1, NE180-2, NE180-3
- Kit Series
- Handi-Heet
Dimensions
- Compatible Fuel Cylinder Size
- B
- Soft Solder Size (Minimum)
- 3/8 in
- Hose Fitting Size
- B
- Soft Solder Size (Maximum)
- 2 in
- Hose Length
- 12.5 ft
Description
Acetylene Air Outfit, Flame Type Soft, Compatible Fuel Cylinder Size B, Included Acetylene Regulator CGA Number CGA-520, Ignition Type External Lighter, Tip Manufacturer Part Number NE180-1, NE180-2, NE180-3, Soft Solder Size (Maximum) 2 in, Soft Solder Size (Minimum) 3/8 in, Connection Type Threaded, Kit Series Handi-Heet, Includes RL121 R Grade Hose, Included Torch Handle Manufacturer Part Number NE180A, Included Acetylene Regulator Manufacturer Model Number 30-15-520
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.