Torch Valve, Gas Saver Series, Hydrogen, Natural Gas, Propane

  • Mfr # WDW103

  • Zoro # G3655696


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Series
Gas Saver
Gas Service
Hydrogen, Natural Gas, Propane
Fuel
Propane, Natural Gas, and Hydrogen
Standards
UL
Application
Brazing, Soldering, Heating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDW103
Zoro #
G3655696
UPC #
014495164291
Country of Origin
United States

Dimensions

Inlet Connection Size
9/16"-18
Outlet Connection Size
9/16"-18

Details

Item
Torch Valve
Series
Gas Saver
Gas Service
Hydrogen, Natural Gas, Propane
Fuel
Propane, Natural Gas, and Hydrogen
Standards
UL
Application
Brazing, Soldering, Heating
Outlet Connection Type
UNF
Inlet Connection Type
UNF
Compatible Fuel Type
Natural Gas
CGA Number
CGA-023

Description

Torch Valve, CGA Number CGA-023, Inlet Connection Size 9/16 In.-18, Inlet Connection Type UNF, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Standards UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.