Zoro Homepage

Welding / Brazing Tip, 1/8

  • Mfr # AW205

  • Zoro # G2140713


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Series
AW Standard Duty
For Use With
AW Acetylene Standard Duty
Flame Type
Single
Gas Service
Acetylene
Application
Brazing, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW205
Zoro #
G2140713
UPC #
014495006201
Country of Origin
United States

Dimensions

Tip Size
5
Maximum Welding Thickness
1/8 in
Drill Size
57
Overall Length
6 in
Minimum Welding Thickness
1/8 in

Details

Item
Brazing Tip
Series
AW Standard Duty
For Use With
AW Acetylene Standard Duty
Flame Type
Single
Gas Service
Acetylene
Application
Brazing, Welding
Oxygen Pressure
10 psi
Fuel Pressure
10 psi
Acetylene Pressure
10 psi
Oxygen Flow
6 cfh
Welds Up To
1/8"
Acetylene Flow
6 cfh
Tip Series
AW200 Airline
Compatible Fuel Type
Acetylene
Compatible Torch Series
AW200
Minimum Brazing Capacity
1/2 in
Compatible Manufacturer
Smith
Maximum Oxygen Flow Rate
6 scfh
Compatible Torch Manufacturer Part Number
AW10A, AW1A
Maximum Brazing Capacity
7/8 in
Maximum Fuel Flow Rate
6 scfh

Description

Brazing Tip, Compatible Fuel Type Acetylene, Tip Series AW200 Airline, Compatible Torch Series AW200, Drill Size 57, Tip Size 5, Minimum Welding Thickness 1/8 in, Maximum Welding Thickness 1/8 in, Minimum Brazing Capacity 1/2 in, Maximum Brazing Capacity 7/8 in, Compatible Manufacturer Smith, Application Brazing, Welding, Compatible Torch Grainger Part Number 6GJG2, Compatible Torch Manufacturer Part Number AW10A, AW1A, Flame Type Single, Maximum Fuel Flow Rate 6 scfh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.