Zoro Homepage

Welding / Brazing Tip, 3/8

  • Mfr # AW209

  • Zoro # G3015065


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Series
AW Standard Duty
For Use With
AW Acetylene Standard Duty
Flame Type
Single
Gas Service
Acetylene
Application
Brazing, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AW209
Zoro #
G3015065
UPC #
014495006348
Country of Origin
United States

Dimensions

Tip Size
9
Overall Length
7 in
Maximum Welding Thickness
3/8 in
Drill Size
49

Details

Item
Brazing Tip
Series
AW Standard Duty
For Use With
AW Acetylene Standard Duty
Flame Type
Single
Gas Service
Acetylene
Application
Brazing, Welding
Oxygen Pressure
10 psi
Fuel Pressure
10 psi
Acetylene Flow
23 cfh
Acetylene Pressure
10 psi
Oxygen Flow
23 cfh
Welds Up To
3/8"
Tip Series
AW200 Airline
Compatible Torch Manufacturer Part Number
AW10A, AW1A
Compatible Manufacturer
Smith
Maximum Oxygen Flow Rate
23 scfh
Maximum Brazing Capacity
2 1/8 in
Compatible Fuel Type
Acetylene
Minimum Brazing Capacity
3/4 in
Maximum Fuel Flow Rate
23 scfh
Compatible Torch Series
AW200

Description

Brazing Tip, Compatible Fuel Type Acetylene, Tip Series AW200 Airline, Compatible Torch Series AW200, Drill Size 49, Tip Size 9, Maximum Welding Thickness 3/8 in, Minimum Brazing Capacity 3/4 in, Maximum Brazing Capacity 2 1/8 in, Compatible Manufacturer Smith, Application Brazing, Welding, Compatible Torch Grainger Part Number 6GJG2, Compatible Torch Manufacturer Part Number AW10A, AW1A, Flame Type Single, Maximum Fuel Flow Rate 23 scfh, Maximum Oxygen Flow Rate 23 scfh, Overall Length 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.