Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Tip, Size 8.25 In, Welds 5/64 In

  • Mfr # SW203

  • Zoro # G2557913


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Series
SW Heavy Duty
For Use With
3.2 scfh
Flame Type
Single
Gas Service
Acetylene
Application
Brazing, Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW203
Zoro #
G2557913
UPC #
014495018549
Country of Origin
United States

Dimensions

Tip Size
3
Minimum Welding Thickness
1/32 in
Maximum Welding Thickness
5/64 in
Overall Length
8 1/4 in
Drill Size
67

Details

Item
Welding Tip
Series
SW Heavy Duty
For Use With
3.2 scfh
Flame Type
Single
Gas Service
Acetylene
Application
Brazing, Welding
Oxygen Pressure
10 psi
Fuel Pressure
10 psi
Oxygen Flow
3.2 cfh
Welds Up To
5/64"
Acetylene Pressure
10 psi
Acetylene Flow
3.2 cfh
Tip Series
SW200
Tip Angle
63.5 Degrees
Oxygen Pressure Rating (Maximum)
10 psig
Maximum Oxygen Flow Rate
3.2 scfh
Compatible Torch Series
SW200
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Smith
Compatible Torch Manufacturer Part Number
SW1, SW1A, SW1B, WH200, WH200A
Maximum Fuel Flow Rate
3.2 scfh
Fuel Pressure Rating (Maximum)
10 psi (Acetylene)

Description

Welding Tip, Compatible Fuel Type Acetylene, Tip Series SW200, Compatible Torch Series SW200, Drill Size 67, Tip Size 3, Minimum Welding Thickness 1/32 in, Maximum Welding Thickness 5/64 in, Compatible Manufacturer Smith, Application Brazing, Welding, Compatible Torch Grainger Part Number 2CZV7, Compatible Torch Manufacturer Part Number SW1, SW1A, SW1B, WH200, WH200A, Flame Type Single, Fuel Pressure Rating (Maximum) 10 psi (Acetylene), Maximum Fuel Flow Rate 3.2 scfh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.