Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Welding Tip, Size 9 In, Welds 3/16

  • Mfr # MW207

  • Zoro # G2221703


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Series
MW Medium Duty
For Use With
12 scfh
Flame Type
Soft
Gas Service
Acetylene
Application
Welding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW207
Zoro #
G2221703
UPC #
014495013223
Country of Origin
United States

Dimensions

Tip Size
7
Maximum Welding Thickness
3/16 in
Drill Size
54
Overall Length
9 in

Details

Item
Welding Tip
Series
MW Medium Duty
For Use With
12 scfh
Flame Type
Soft
Gas Service
Acetylene
Application
Welding
Oxygen Pressure
10 psi
Fuel Pressure
10 psi
Welds Up To
3/16"
Acetylene Pressure
10 psi
Oxygen Flow
12 cfh
Acetylene Flow
12 cfh
Tip Series
MW200
Maximum Fuel Flow Rate
12 scfh
Tip Angle
63.5 Degrees
Oxygen Pressure Rating (Maximum)
10 psig
Fuel Pressure Rating (Maximum)
10 psi (Acetylene)
Compatible Torch Manufacturer Part Number
CW5A, MW5A, WH100
Maximum Oxygen Flow Rate
12 scfh
Compatible Torch Series
MW200
Compatible Fuel Type
Acetylene
Compatible Manufacturer
Smith

Description

Welding Tip, Compatible Fuel Type Acetylene, Tip Series MW200, Compatible Torch Series MW200, Drill Size 54, Tip Size 7, Maximum Welding Thickness 3/16 in, Compatible Manufacturer Smith, Application Welding, Compatible Torch Grainger Part Number 2CZV6, Compatible Torch Manufacturer Part Number CW5A, MW5A, WH100, Flame Type Soft, Fuel Pressure Rating (Maximum) 10 psi (Acetylene), Maximum Fuel Flow Rate 12 scfh, Maximum Oxygen Flow Rate 12 scfh, Overall Length 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.