Zoro Homepage

4 gal Backpack Sprayer, Lithium Ion, 18V

  • Mfr # 190515

  • Zoro # G5133033


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4 gal
Type
Backpack
Application
Lawn, Garden and Agriculture
Product Type
Backpack Sprayer
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Fertilizer, Herbicide, Liquid Ice Melt or Brine Solutions, Pesticide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190515
Zoro #
G5133033
UPC #
841688005334
Country of Origin
China

Details

Sprayer Tank Capacity
4 gal
Type
Backpack
Item
Sprayer
Application
Lawn, Garden and Agriculture
Product Type
Backpack Sprayer
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Fertilizer, Herbicide, Liquid Ice Melt or Brine Solutions, Pesticide

Description

Backpack Sprayer,Lithium Ion,18V,4 gal., Application Lawn, Garden and Agriculture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.