Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Commercial - Light Duty Strainer, cast iron, 4", NPSM

  • Mfr # 210-10

  • Zoro # G3626131


product price: $26.15
/ea

Key Features

Material of Construction
cast iron
Type
Light Commercial - Light Duty
Color/Finish
Yellow Duco Paint
Pipe Dia. (In.)
4"
Grid Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-10
Zoro #
G3626131
UPC #
727753265035
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
2 1/16 in
Overall Diameter
5 3/4 in
Overall Dia. (In.)
5-3/4
Pipe Dia. - Drains
4 in
Height
2 1/16 in
Overall Height
2 in

Details

Material of Construction
cast iron
Type
Light Commercial - Light Duty
Color/Finish
Yellow Duco Paint
Grid Material
Cast Iron
Connection
NPSM
Material of Construction - Drains
Cast Iron
Item
Strainer
Includes
Replacement Strainer
For Use With
4 in Floor Drains
Connection - Drains
NPSM
Color - Drains
Yellow
Color
Yellow
Material
Cast Iron
Product Type
Strainer
Load Capacity
2,000 lb
Load Class
A
Grate Surface Type
Radial
Installation Type
Screw-In
For Use with Drain Type
Floor Drain
ADA Compliant
No
Finish
Duco Coated
Shape
Round
Drain Style
Round
Resistance Properties
Corrosion Resistant

Description

Strainer, Product Type Strainer, Overall Diameter 5 3/4 in, Material Cast Iron, Finish Duco Coated, Installation Type Screw-In, Color Yellow, Grate Surface Type Radial, Shape Round, Includes Replacement Strainer, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 2 in, For Use with Drain Type Floor Drain, Drain Style Round, Resistance Properties Corrosion Resistant, Load Class A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.