Zoro Homepage

Light Commercial Roof Drain, cast iron, 4", No-Hub

  • Mfr # 110-Y04

  • Zoro # G3729171


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Light Commercial
Color/Finish
Yellow Duco Paint
Pipe Dia. (In.)
4"
Grid Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-Y04
Zoro #
G3729171
UPC #
727753267114
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
11-3/4"
Length (In.)
8 3/4 in
Height - Drains
11 3/4 in
Pipe Dia. - Drains
4 in
Overall Diameter
8 3/4 in
Overall Width
8 3/4 in
Overall Length
8 3/4 in
Overall Height
11 3/4 in

Details

Material of Construction
cast iron
Type
Light Commercial
Color/Finish
Yellow Duco Paint
Grid Material
Cast Iron
Connection
No-Hub
Drain Material
Cast Iron
Connection - Drains
No Hub
Shape - Drains
Square
Color - Drains
Yellow
Item
Roof Drain
Includes
Flashing Collar, Mounting Screws
Material of Construction - Drains
Cast Iron
Color
Yellow
Basin Finish
Duco Coated
Includes Dome
Yes
Connection Type
No Hub
Grate Finish
Duco Coated
Dome Material
Cast Iron
Shape
Square
Grate Surface Type
Dome
Resistance Properties
Corrosion Resistant

Description

Roof Drain, Grate Finish Duco Coated, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Cast Iron, Height Below Flange 11 3/4 in, Height Above Flange 6 1/4 in, Includes Dome Dome Included, Nominal Pipe Size 4 in, Standards Not Applicable, Includes Flashing Collar, Mounting Screws, Shape Square, Overall Length 8 3/4 in, Connection Type No Hub, Overall Height 11 3/4 in, Overall Width 8 3/4 in, Overall Diameter 8 3/4 in, Basin Finish Duco-Coated, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.