Zoro Homepage

Light Commercial without Flashing Collar Floor Drain, cast iron, 2", No-Hub

  • Mfr # 210-Y02

  • Zoro # G3692997


product price: $33.49
/ea

Key Features

Material of Construction
cast iron
Type
Light Commercial without Flashing Collar
Color/Finish
Yellow Duco Paint
Pipe Dia. (In.)
2"
Height (In.)
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-Y02
Zoro #
G3692997
UPC #
727753265004
Country of Origin
Multiple

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
4"
Pipe Dia. - Drains
2 in
Overall Dia. (In.)
6-1/2
Height - Drains
4 in
Overall Diameter
6 1/2 in
Nominal Pipe Size
2 in
Body Height
4 in
Overall Height
4 in
Body Diameter
6 1/2 in
Pipe Outside Diameter
2 in

Details

Material of Construction
cast iron
Type
Light Commercial without Flashing Collar
Color/Finish
Yellow Duco Paint
Connection
No-Hub
Drain Material
Cast Iron
Color - Drains
Yellow
Item
Floor Drain
Material of Construction - Drains
Cast Iron
Connection - Drains
No Hub
Shape - Drains
Round
Includes
Trap Primer Connection
Color
Yellow
Ligature Resistant
No
Basin Finish
Duco Coated
Grate Finish
No Grate
Load Class
A
Grate Color
Tan
Connection Type
No Hub
Includes Grate
No
Grate Surface Type
Square Holes
Load Capacity
2,000 lb
Drain Stopper Type
None
Resistance Properties
Corrosion Resistant
Grate Material
Cast Iron
Product Type
Floor Drain
Connection Thread Type
NPT
ADA Compliant
No
Drain Style
Round

Description

Floor Drain, Standards Not Applicable, Flange Diameter 6 1/2 in, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate No, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Drain Material Cast Iron, Includes Trap Primer Connection, Connection Type No Hub, Ligature Resistant Not Ligature-Resistant, Body Height 4 in, Product Type Floor Drain, Drain Style Round, Grate Material Not Applicable, Grate Color Not Applicable, Overall Diameter 6 1/2 in, Body Diameter 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.