Zoro Homepage

Roof Drain F/110, Cast Iron Dome, 6" H

  • Mfr # 110-10

  • Zoro # G0700275


product price: $32.29
/ea

Key Features

Material of Construction
Cast Iron
Type
Round
Color/Finish
Dura Coated Cast Iron
Height (In.)
6 in
For Use With
Round Roof Drains
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-10
Zoro #
G0700275
UPC #
727753267077
Country of Origin
China

Dimensions

Height (In.)
6 in
Overall Diameter
6 5/8 in
Height
6 in
Overall Width
6 5/8 in
Overall Height
6 in
Overall Length
6 5/8 in

Details

Material of Construction
Cast Iron
Type
Round
Color/Finish
Dura Coated Cast Iron
Item
Dome Strainer
For Use With
Round Roof Drains
Connection - Drains
Flanged
Material of Construction - Drains
Cast Iron
Color - Drains
Yellow
Material
Cast Iron
Includes
Replacement Dome
Color
Yellow
Application
Roof Drain
Ligature Resistant
No
Product Type
Dome Strainer
Connection Type
Flanged
Finish
Duco Coated
Shape
Round

Description

Dome Strainer, Overall Diameter 6 5/8 in, Overall Width 6 5/8 in, Shape Round, Product Type Dome Strainer, Includes Replacement Dome, Finish Duco Coated, Application Roof Drain, Gauge Not Applicable, Overall Length 6 5/8 in, Material Cast Iron, Color Yellow, Flow Rate Not Applicable, Overall Height 6 in, Compatible with Manufacturer Model Number 110, Compatible with Brand Jay R. Smith MFG. Co, Compatible with Series 110, Ligature Resistant No, Fits Pipe Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.