Zoro Homepage

Round Roof Drain, cast iron, 2", No-Hub

  • Mfr # 148-Y02

  • Zoro # G0700257


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
cast iron
Type
Round
Color/Finish
Dura Coated Cast Iron
Pipe Dia. (In.)
2"
Grid Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148-Y02
Zoro #
G0700257
UPC #
727753264892
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
11-3/4"
Length (In.)
19 x 10-1/2
Height - Drains
11 3/4 in
Pipe Dia. - Drains
2 in
Overall Diameter
10 1/2 in
Overall Length
19 in
Overall Width
19 in
Overall Height
11 3/4 in

Description

Roof Drain, Grate Finish Duco Coated, Outlet Location Bottom, Dome Material Cast Iron, Drain Material Cast Iron, Height Below Flange 11 3/4 in, Height Above Flange 6 1/4 in, Includes Dome Dome Included, Nominal Pipe Size 2 in, Standards Not Applicable, Includes (2) Cast Iron Combination Flashing Clamps and Gravel Stops, Shape Round, Overall Length 19 in, Connection Type No Hub, Overall Height 11 3/4 in, Overall Width 19 in, Overall Diameter 10 1/2 in, Basin Finish Duco-Coated, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.