Shop SMITH & NEPHEW
Create Account
70172101 White Primapore Adhesive Dressing; 4 x 3 in.
- Mfr # 370204_EA
- Zoro # G904006013
product price:Â
$
11.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 370204_EA
- Zoro #
- G904006013
- UPC #
- -
- Country of Origin
- China
Description
The protector paper, which is slit across the width of the dressing, enables quick application without the risk of touching the absorbent pad or adhesive area with fingers or forceps.
The wound contact layer enables the passage of blood or exudate into the highly absorbent pad whilst maintaining a good healing environment and minimal pain on dressing removal.
Features- Primapore Adhesive Dressing
- Combines an absorbent pad with a soft and conformable fixative layer for the simple and effective management of sutured wounds
- The thick pad minimizes fluid strike-through and helps to protect the wound from trauma
- Soft breathable cover
- Low allergy adhesive
- Low adherent pad
- Color: White
- Size: 4 x 3 in.
- Application: Adhesive Dressing
- Material: Polyester
- Dimension: 3-1/8 X 4 Inch
- Shape: Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.