21" Poly Wand Extension for Smith Sprayers
- Mfr # 183802
- Zoro # G123392072
product price:Â
$
14.99
/ea
Key Features
Overall Length
21 in
Color
Black & Grey
For Use With
Smith Performance Sprayers
Height (In.)
0.5 in
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 183802
- Zoro #
- G123392072
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 21 in
- Height (In.)
- 0.5 in
- Width
- 0.5 in
Details
- Color
- Black & Grey
- For Use With
- Smith Performance Sprayers
- Item
- Smith - 21" Poly Wand Extension
- Includes
- One 21" Poly Wand Extension for Smith Performance Sprayers
Description
Smith Performance Sprayers 21" Poly Wand Extension Replacement rod for Smith Sprayers #183802
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.