3 Gallon Hand Pump Contactor Sprayer
- Mfr # 190217
- Zoro # G523391866
product price:Â
$
88.15
/ea
Key Features
For Use With
Any Liquid Materials
Size
3 gal
Length
10 in
Color
Black & White
Includes
One Smith Performance 3 Gallon Contractor Sprayer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190217
- Zoro #
- G523391866
- UPC #
- -
- Country of Origin
- United States
- Item
- Smith Contractor Sprayer - 3 Gallon
- For Use With
- Any Liquid Materials
- Color
- Black & White
- Includes
- One Smith Performance 3 Gallon Contractor Sprayer
Dimensions
- Size
- 3 gal
- Length
- 10 in
- Height
- 24 in
- Width
- 10 in
Description
Smith Performance Contractor Sprayer - 3 Gallon Hand Pump Product Details Tank Capacity (Gallons) 3 Tank O-Series Extensions (inches) 21" New Poly Nozzles Brass-Poly Adjustable, 2 Flat Fans, Foaming Hose (inches) 9/16" x 50" Reinforced Professional poly wand with comfort grip, lock-on feature, and in-line filter. Our best, most efficient pump designed for commercial use. Viton gaskets and seals provide maximum chemical resistance. Chemical resistant commercial grade poly wand. 5 Nozzle System - includes brass adjustable nozzle. Tank designed with lower center of gravity for added stability. Shoulder strap for easy carrying. Our best sprayer designed for commercial use with even the harshest chemicals.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.