Zoro Homepage

48 oz. Cleaning/Restoration Mister

  • Mfr # 190455

  • Zoro # G6289477


product price: $17.19
/ea

Key Features

Application
Cleaning and Degreasing
max sprayer pressure
25 psi
Nozzle Spray pattern
Foaming
Sprayer type
Handheld
Sprayer tank capacity
48 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190455
Zoro #
G6289477
UPC #
841688003972
Country of Origin
China

Details

Item
Smith Performance Sprayer
Application
Cleaning and Degreasing
max sprayer pressure
25 psi
Nozzle Spray pattern
Foaming
Sprayer type
Handheld
Sprayer tank capacity
48 oz.
Product Type
Cleaning/Restoration Mister,48 oz.
Chemical Compatibility
Bleach and Disinfectant, Cleaners and Degreasers, Foaming Cleaners and Degreasers, Liquid Ice Melt or Brine Solutions

Description

Cleaning/Restoration Mister,48 oz., Application Cleaning and Degreasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.