Battery Pack for Lithium Backpack (Compatible with Smith Backpack Sprayers)
- Mfr # 183612
- Zoro # G923392241
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
For Use With
Smith Performance Lithium Backpack Sprayer
Width
5 in
Height
10 in
Color
Black & Red
Includes
One Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 183612
- Zoro #
- G923392241
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Height
- 10 in
- Length
- 5 in
Details
- For Use With
- Smith Performance Lithium Backpack Sprayer
- Color
- Black & Red
- Item
- Smith - Battery Pack for Lithium Backpack
- Includes
- One Battery
Description
Pump Zero Technology Extra Battery Pack for Lithium Backpack Sprayer Extra Battery Packs for use with Field King Lithium Ion Powered Backpack Sprayer 4 hours of spray duration on a single charge or 50 gallons of liquid (with 8002 nozzle) #183612: Standard 18V 2.0Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.