Zoro Homepage

Professional Wand, Poly, 21"

  • Mfr # 182869

  • Zoro # G6289416


product price: $18.59
/ea

Key Features

Material
Poly
Features
Provides Corrosion Resistance to Harsh Chemicals
Overall Height
21 in
Capacity
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182869
Zoro #
G6289416
UPC #
841688004184
Country of Origin
China

Dimensions

Overall Height
21 in

Details

Item
Professional Wand,Poly,21"
Material
Poly
Features
Provides Corrosion Resistance to Harsh Chemicals
Capacity
2 gal

Description

Professional Wand,Poly,21 In., Provides Corrosion Resistance to Harsh Chemicals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.