Pump Zero Power Head & Charger (Compatible with Smith Sprayers)
- Mfr # 184163
- Zoro # G223392170
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Width
8 in
For Use With
Smith Performance Sprayers
Includes
One Battery Charger for Smith Performance Pump Zero Power Head and the Powerhead
Length
8 in
Height
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 184163
- Zoro #
- G223392170
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Smith Performance Sprayers
- Item
- Smith - Pump Zero Power Head & Charger
- Includes
- One Battery Charger for Smith Performance Pump Zero Power Head and the Powerhead
- Color
- Black
Dimensions
- Width
- 8 in
- Length
- 8 in
- Height
- 8 in
Description
Pump Zero Technology 7.2V Power Head & Charger Pump Zero Power Head & Charger is compatible with Smith Performance Sprayers, Field King, Scotts, and Round Up sprayers Features: Lithium-ion powered head only with AC charge included Rechargeable pump sprays up to 12 full tanks per charge! Compatible with the Smith Professional & Contractor 1, 2 & 3 gallon sprayers! #184163
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.