Zoro Homepage

Wand and Shut-Off, No-Drip Brass, 18"

  • Mfr # 182663

  • Zoro # G6289319


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Designed for Smith Performance Sprayers 190450 2-Gallon Acetone Sprayer, EPDM Seals for Acetone use
Capacity
2 gal
Overall Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182663
Zoro #
G6289319
UPC #
841688004290
Country of Origin
United States

Dimensions

Overall Height
18 in

Details

Item
Wand and Shut-Off,No-Drip Brass,18"
Material
Brass
Features
Designed for Smith Performance Sprayers 190450 2-Gallon Acetone Sprayer, EPDM Seals for Acetone use
Capacity
2 gal

Description

Wand and Shut-Off,No-Drip Brass,18 In., Designed for Smith Performance Sprayers 190450 2-Gallon Acetone Sprayer, EPDM Seals for Acetone use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.