Zoro Homepage

Wand, Professional Brass, 24"

  • Mfr # 182875

  • Zoro # G6289361


product price: $37.95
/ea

Key Features

Features
Ideal for Hard-to-Reach Areas, Wand Contains a No-Drip Valve Stem Keeping Chemicals from Dripping where they are Unwanted
Material
Brass
Overall Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182875
Zoro #
G6289361
UPC #
841688004245
Country of Origin
China

Dimensions

Overall Height
24 in

Details

Item
Wand,Professional Brass,24"
Features
Ideal for Hard-to-Reach Areas, Wand Contains a No-Drip Valve Stem Keeping Chemicals from Dripping where they are Unwanted
Material
Brass

Description

Wand,Professional Brass,24 In., Ideal for Hard-to-Reach Areas, Wand Contains a No-Drip Valve Stem Keeping Chemicals from Dripping where they are Unwanted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.