Zoro Homepage

3 gal Handheld Sprayer, Poly, 36 in L Hose, 18 in L Wand, Cone Nozzle Spray Pattern, 40 psi Max

  • Mfr # 190365

  • Zoro # G6289888


product price: $42.89
/ea

Key Features

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190365
Zoro #
G6289888
UPC #
841688002951
Country of Origin
United States

Dimensions

Hose Length
36 in
Wand Length
18 in
Fill Opening Size
2 in
Pump Length
10-13/64 in

Details

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
Aluminum
Nozzle Spray Pattern
Cone
Max Sprayer Pressure
40 psi
Item
Sprayer
Tank Capacity
3 gal
Application
Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden
Features
Lock-On Spraying Option
Sprayer Application
Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden
In Tank Filter
Yes
Hose Material
Reinforced PVC
Sprayer Nozzle Material
Brass
Adjustable Nozzle
Yes
Seal/Gasket Material
Nitrile
Power Source
Manual
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Brass
Mixing System
Mix-in-Tank
Spray Distance - Maximum
20 ft
Spray Mechanism
Hand-Pump
Sprayer Pressure - Maximum
40 psi
Pressurizing Method
Manual Pump
Spray Distance - Minimum
1 ft
Spray Liquid
Foam
Sprayer Form
Handheld
Chemical Compatibility
Fertilizer, Herbicide, Pesticide

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Cleaning and Degreasing, Janitorial and Sanitation, Lawn and Garden, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter Yes, Hose Length 3 ft, Fill Opening Size 2 in, Wand Material Aluminum, Nozzle Spray Pattern Cone, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 40 psi, Wand Length 18 in, Features Lock-On Spraying Option, Hose Material Reinforced PVC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.