Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smith Pro Stainless Steel 21" Wand

  • Mfr # 182194

  • Zoro # G6289781


product price: $16.19
/ea

Key Features

Material
Stainless Steel
Includes
Most Professional Style Backpacks, Sprayers with 9/16 in Hose
Overall Height
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182194
Zoro #
G6289781
UPC #
841688003248
Country of Origin
United States

Dimensions

Overall Height
21 in

Details

Item
Smith Pro Stainless Steel 21" Wand
Material
Stainless Steel
Includes
Most Professional Style Backpacks, Sprayers with 9/16 in Hose

Description

Smith Pro Stainless Steel 21 In. Wand, Includes Most Professional Style Backpacks, Sprayers with 9/16 in Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.