Industrial Storage Cabinet, 30.4 in H, 21 in W, Platinum

  • Mfr # 110005000PPCLR

  • Zoro # G812489434


product price: $634.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Overall Height
30.4 in
Overall Width
21 in
Cabinet Material
Steel
Color
Platinum
Includes
Open, (5) 3 in EW Totes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110005000PPCLR
Zoro #
G812489434
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30.4 in
Overall Width
21 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Platinum
Includes
Open, (5) 3 in EW Totes
Number of Trays
5

Description

Mini-Case EW Totes, Open with Casters, No Riser/No Lectern, Platinum Back Panel, 5x3in 0x6in 0x12in Totes, Solid End Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.