
Industrial Storage Cabinet, 30.4 in H, 43 in W, Platinum, (1) Adj. + (1) Fixed/Base Shelves
Mfr # 321000000PPP
Zoro # G312489439
product price: $814.99
/eaKey Features
Overall Height
30.4 in
Overall Width
43 in
Number of Shelves
(1) Adj. + (1) Fixed/Base
Cabinet Material
Steel
Includes
Doors, Shelves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
321000000PPP
Zoro #
G312489439
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
30.4 in
Overall Width
43 in
Details
Number of Shelves
(1) Adj. + (1) Fixed/Base
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
Doors, Shelves
Color
Platinum
Description
Mega-Case, Doors with Casters, No Riser/No Lectern, Platinum Back Panel, ShelvesNo Totes, Solid End Panels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.