Industrial Storage Cabinet, 30.4 in H, 43 in W, Platinum

  • Mfr # 310015000PPCLR

  • Zoro # G512489437


product price: $1,023.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
30.4 in
Overall Width
43 in
Cabinet Material
Steel
Includes
Open, (15) 3 in SW Totes
Color
Platinum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310015000PPCLR
Zoro #
G512489437
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
30.4 in
Overall Width
43 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
Open, (15) 3 in SW Totes
Color
Platinum
Number of Trays
15

Description

Mega-Case SW Totes, Open with Casters, No Riser/No Lectern, Platinum Back Panel, 15x3in 0x6in 0x12in Totes, Solid End Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.