
Industrial Storage Cabinet, 30.4 in H, 43 in W, Platinum
Mfr # 320015000PPPPLT
Zoro # G212489430
product price: $1,168.99
/eaKey Features
Overall Height
30.4 in
Overall Width
43 in
Cabinet Material
Steel
Includes
Doors, (15) 3 in SW Totes
Color
Platinum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320015000PPPPLT
Zoro #
G212489430
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
30.4 in
Overall Width
43 in
Details
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
Doors, (15) 3 in SW Totes
Color
Platinum
Number of Trays
15
Description
Mega-Case SW Totes, Doors with Casters, No Riser/No Lectern, Platinum Back Panel, 15x3in 0x6in 0x12in Totes, Solid End Panels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.