Industrial Storage Cabinet, 37 in H, 21 in W, Platinum, (1) Adj. + (1) Fixed/Base Shelves
- Mfr # 111100000PPGNBP
- Zoro # G312489460
product price:Â
$
626.99
/ea
Key Features
Overall Height
37 in
Overall Width
21 in
Number of Shelves
(1) Adj. + (1) Fixed/Base
Cabinet Material
Steel
Color
Platinum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 111100000PPGNBP
- Zoro #
- G312489460
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Number of Shelves
- (1) Adj. + (1) Fixed/Base
- Item
- Industrial Storage Cabinet
- Cabinet Material
- Steel
- Color
- Platinum
- Includes
- Open, Shelves, & Riser
Dimensions
- Overall Height
- 37 in
- Overall Width
- 21 in
Description
Mini-Case, Open with Casters, 1.25in thick Riser Top, Platinum Back Panel, ShelvesNo Totes, Solid End Panels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.