Industrial Storage Cabinet, 37 in H, 21 in W, Platinum

  • Mfr # 110105000PPGNBPCLR

  • Zoro # G912489457


product price:  $852.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Width
21 in
Cabinet Material
Steel
Color
Platinum
Includes
Open, (5) EW Totes, & Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110105000PPGNBPCLR
Zoro #
G912489457
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Overall Width
21 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Platinum
Includes
Open, (5) EW Totes, & Riser
Number of Trays
5

Description

Mini-Case EW Totes, Open with Casters, 1.25in thick Riser Top, Platinum Back Panel, 5x3in 0x6in 0x12in Totes, Solid End Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products