Industrial Storage Cabinet, 37 in H, 21 in W, Platinum

  • Mfr # 120105000PPMAPPPPLT

  • Zoro # G912489464


product price: $922.99
/ea
Additional $40.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Width
21 in
Cabinet Material
Steel
Includes
Doors, (5) EW Totes, & Riser
Color
Platinum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120105000PPMAPPPPLT
Zoro #
G912489464
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Overall Width
21 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
Doors, (5) EW Totes, & Riser
Color
Platinum
Number of Trays
5

Description

Mini-Case EW Totes, Doors with Casters, 1.25in thick Riser Top, Platinum Back Panel, 5x3in 0x6in 0x12in Totes, Solid End Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.