Industrial Storage Cabinet, 37 in H, 43 in W, Platinum, (1) Adj. + (1) Fixed/Base Shelves

  • Mfr # V21100000PPMAPP

  • Zoro # G412489452


product price:  $1,824.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Width
43 in
Number of Shelves
(1) Adj. + (1) Fixed/Base
Cabinet Material
Steel
Includes
4 power outlets outside, 5 power outlets inside as well as 4 wire holes & a perforated rear vent panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V21100000PPMAPP
Zoro #
G412489452
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Overall Width
43 in

Details

Number of Shelves
(1) Adj. + (1) Fixed/Base
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
4 power outlets outside, 5 power outlets inside as well as 4 wire holes & a perforated rear vent panel
Color
Platinum

Description

Mega-Case AV Presentation Cartw/ power and 5in casters, Doors with Casters, 1.25in thick Riser Top, Platinum Back Panel, ShelvesNo Totes, Solid End Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products