
Industrial Storage Cabinet, 37 in H, 43 in W, Platinum
Mfr # 310115000PPGNBPCLR
Zoro # G212489423
product price:Â $1,280.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Overall Height
37 in
Overall Width
43 in
Cabinet Material
Steel
Includes
Open, (15) 3 in SW Totes, & Riser
Color
Platinum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
310115000PPGNBPCLR
Zoro #
G212489423
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
37 in
Overall Width
43 in
Details
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
Open, (15) 3 in SW Totes, & Riser
Color
Platinum
Number of Trays
15
Description
Mega-Case SW Totes, Open with Casters, 1.25in thick Riser Top, Platinum Back Panel, 15x3in 0x6in 0x12in Totes, Solid End Panels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.