Industrial Storage Cabinet, 37 in H, 43 in W, Platinum

  • Mfr # 320115000PPGNBPPCLR

  • Zoro # G612489429


product price:  $1,425.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Height
37 in
Overall Width
43 in
Cabinet Material
Steel
Color
Platinum
Includes
Doors, (15) 3 in SW Totes, & Riser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320115000PPGNBPPCLR
Zoro #
G612489429
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
37 in
Overall Width
43 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Platinum
Includes
Doors, (15) 3 in SW Totes, & Riser
Number of Trays
15

Description

Mega-Case SW Totes, Doors with Casters, 1.25in thick Riser Top, Platinum Back Panel, 15x3in 0x6in 0x12in Totes, Solid End Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.