
Industrial Storage Cabinet, 43.3 in H, 43 in W, Platinum
Mfr # 620024000PPPPLT
Zoro # G612489474
product price: $1,571.99
/eaKey Features
Overall Height
43.3 in
Overall Width
43 in
Cabinet Material
Steel
Includes
Doors, (24) 3 in SW Totes
Color
Platinum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620024000PPPPLT
Zoro #
G612489474
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
43.3 in
Overall Width
43 in
Details
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
Doors, (24) 3 in SW Totes
Color
Platinum
Number of Trays
24
Description
Mega-Cabinet SW Totes, Doors with Casters, No Riser/No Lectern, Platinum Back Panel, 24x3in 0x6in 0x12in Totes, Solid End Panels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.