
Industrial Storage Cabinet, 50 in H, 43 in W, Platinum, (2) Adj. + (1) Fixed/Base Shelves
Mfr # 621100000PPMAPPP
Zoro # G412489445
product price:Â $1,312.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Overall Height
50 in
Overall Width
43 in
Number of Shelves
(2) Adj. + (1) Fixed/Base
Cabinet Material
Steel
Color
Platinum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
621100000PPMAPPP
Zoro #
G412489445
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
50 in
Overall Width
43 in
Details
Number of Shelves
(2) Adj. + (1) Fixed/Base
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Color
Platinum
Includes
Doors, Shelves, & Riser
Description
Mega-Cabinet, Doors with Casters, 1.25in thick Riser Top, Platinum Back Panel, ShelvesNo Totes, Solid End Panels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.