
Industrial Storage Cabinet, 61.4 in H, 43 in W, Platinum
Mfr # 910036000PPCLR
Zoro # G112489424
product price: $1,814.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
Key Features
Overall Height
61.4 in
Overall Width
43 in
Cabinet Material
Steel
Includes
Open, (36) 3 in SW Totes
Color
Platinum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
910036000PPCLR
Zoro #
G112489424
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
61.4 in
Overall Width
43 in
Details
Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
Open, (36) 3 in SW Totes
Color
Platinum
Number of Trays
36
Description
Mega-Tower SW Totes, Open with Casters, No Riser/No Lectern, Platinum Back Panel, 36x3in 0x6in 0x12in Totes, Solid End Panels
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.