Industrial Storage Cabinet, 61.4 in H, 43 in W, Platinum

  • Mfr # 920036000PPPPLT

  • Zoro # G112489431


product price: $2,099.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
61.4 in
Overall Width
43 in
Cabinet Material
Steel
Includes
Doors, (36) 3 in SW Totes
Color
Platinum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920036000PPPPLT
Zoro #
G112489431
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
61.4 in
Overall Width
43 in

Details

Item
Industrial Storage Cabinet
Cabinet Material
Steel
Includes
Doors, (36) 3 in SW Totes
Color
Platinum
Number of Trays
36

Description

Mega-Tower SW Totes, Doors with Casters, No Riser/No Lectern, Platinum Back Panel, 36x3in 0x6in 0x12in Totes, Solid End Panels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.