44 Magnum, Safety Glasses, Anti-Fog & Anti-Scratch, Amber Lens, Black Frame
Mfr # 23456
Zoro # G8365537
product price:Â $12.19
/ea
Sold in multiples of 12 for $146.28
Key Features
Lens Color
Amber
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23456
Zoro #
G8365537
UPC #
711382038689
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Amber
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Rubber
Series
44 Magnum
Standards
ANSI Z87.1+
Features
Lenses Are Scratch-Resistant and Have Anti-Fog Coating For Humid Environment and Temperature Variances; One-Piece Lenses; Comfort: Fit-to-Shape Rubber Nose Pad, Vented Temples and Soft Touch Rubber Contoured Temples; 99.9% UVA / UVB / UVC Protection
Gender
Unisex
Description
Safety Eyewear,44 Magnum,Amber AF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.