Zoro Homepage

Folding Knife, Clip Point, 5 In, SS, Smooth

  • Mfr # SWMP5L

  • Zoro # G4158332


product price: $47.39
/ea

Key Features

Handle Material
Aluminum
Handle Color
Black, Gray
Blade Type
Clip Point
Multi Tool Series
Smith & Wesson M&P
Multi Tool Item
Multi-Tool Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWMP5L
Zoro #
G4158332
UPC #
028634702732
Country of Origin
Taiwan, Province of China

Dimensions

Closed Length
5"
Open Length/Closed Length
8-1/2 in / 5 in
Overall Length
8 1/2 in

Details

Item
Folding Knife
Handle Material
Aluminum
Handle Color
Black, Gray
Blade Type
Clip Point
Multi Tool Series
Smith & Wesson M&P
Multi Tool Item
Multi-Tool Knife
Number of Functions
2
Multi Tools Included
Knife
Construction
Stainless Steel Blade, Aluminum Handle
Features
M.A.G.I.C. Assist, Finger Actuator, Safety Lock, Liner Lock, Point Blade
Type
Clip Point Blade
Number of Tools
2
Includes
Glass Breaker
Multi Tools Family Included
Knife
Primary Handle Color
Black
Opening Action
Spring Assist Flip Open
Tool Material
Stainless Steel
Blade Material
Stainless Steel
Blade Finish
Black Oxide
Blade Edge Type
Straight
Opening Mechanism
Thumb Plate
Series
M&P SMITH & WESSON
Weight
0.5 lb
Lock Type
Liner Lock
Includes Pocket Clip
Yes

Description

Folding Knife, Blade Edge Type Straight, Blade Finish Black Oxide, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 5 in, Features Finger Actuator, M.A.G.I.C. Assisted Opening, Safety Lock, Handle Color Black, Gray, Handle Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.