Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Knife, Drop Point, 4.7 In, Serrated

  • Mfr # SWFRS

  • Zoro # G3914881


product price: $25.19
/ea

Key Features

Handle Material
Stainless Steel
Handle Color
Black, Silver
Blade Length
3 1/4 in
Blade Type
Drop Point
Includes
Glass Breaker, Seat Belt Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWFRS
Zoro #
G3914881
UPC #
028634700684
Country of Origin
China

Dimensions

Blade Length
3 1/4 in
Open Length/Closed Length
8 in / 4-45/64 in
Closed Length
4 3/4 in
Overall Length
8 in

Details

Item
Folding Knife
Handle Material
Stainless Steel
Handle Color
Black, Silver
Blade Type
Drop Point
Includes
Glass Breaker, Seat Belt Cutter
Construction
Stainless Steel Blade, Stainless Steel Handle with G-10 Inlay
Opening Action
Fold Open
Tool Material
Stainless Steel
Features
Thumb Knob, Liner Lock
Multi Tool Item
Multi-Tool Knife
Number of Tools
3
Multi Tool Series
Smith & Wesson
Primary Handle Color
Black
Multi Tools Family Included
Knife
Type
Drop Point Blade
Multi Tools Included
Knife
Number of Functions
3
Blade Material
Stainless Steel
Blade Finish
Unfinished
Opening Mechanism
Thumb Plate
Lock Type
Liner Lock
Includes Pocket Clip
Yes
Weight
0.4 lb
Blade Edge Type
Serrated
Series
SMITH & WESSON 1ST RESPONSE

Description

Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 3/4 in, Features Thumb Knob, Liner Lock, Handle Color Black, Silver, Handle Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.